WheelNut, Hex Bugle, 14x1.50, 20.5mm L, PK25

VALUE BRAND| Zoro #: G1581072| Mfr #: 611-110

$29.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Wheel Nut
System of Measurement: Metric
Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581072 Mfr #: 611-110
Item: Wheel NutSystem of Measurement: Metric
Basic Material: SteelFastener Thread Direction: Right Hand
Fastener Finish: Zinc YellowDia./Thread Size: M14-1.50
Nut Style: Hex Bugle Wheel NutWidth Across Flats: 22.00mm
Country of Origin (subject to change): United States

Description

Wheel Nut, Hex Bugle Wheel Nut, System of Measurement Metric, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size M14-1.50, Width Across Flats 22.00mm, Package Quantity 25

Reviews