JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

WheelNut, Hex Cap Nut, 12x1.25, 24mm L, PK50

VALUE BRAND| Zoro #: G2463097| Mfr #: 611-076

$113.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2463097 Mfr #: 611-076
Item: Wheel NutFastener Thread Direction: Right Hand
Nut Style: Hex Cap NutWidth Across Flats: 19.00mm
Dia./Thread Size: M12-1.25Basic Material: Steel
System of Measurement: MetricFastener Finish: Chrome Plated
Country of Origin (subject to change): United States

Product Description

Wheel Nut, Hex Cap Nut, System of Measurement Metric, Steel, Fastener Finish Chrome Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M12-1.25, Width Across Flats 19.00mm, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.