BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

WheelNut, Hex Cap Nut, 12x1.50, 36mm L, PK25

VALUE BRAND| Zoro #: G1219976| Mfr #: 611-084

$64.60 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Wheel Nut
System of Measurement: Metric
Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219976 Mfr #: 611-084
Item: Wheel NutSystem of Measurement: Metric
Basic Material: SteelFastener Thread Direction: Right Hand
Fastener Finish: Chrome PlatedDia./Thread Size: M12-1.50
Nut Style: Hex Cap NutWidth Across Flats: 19.00mm
Country of Origin (subject to change): United States

Description

Wheel Nut, Hex Cap Nut, System of Measurement Metric, Steel, Fastener Finish Chrome Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M12-1.50, Width Across Flats 19.00mm, Package Quantity 25

Reviews