Shop Alternate Products
This Product is Discontinued
Zoro Select
WheelNut, HexCap Nut, 12x1.50, 24.5mmL, PK50 (Discontinued)
Mfr # 611-075
Zoro # G0634322
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Dia./Thread Size M12-1.50
- Nut Style Hex Cap Nut
- Basic Material Steel
- Fastener Finish Chrome Plated