WheelNut, HexCapNut, 12x1.50, 29.5mmL, PK50

VALUE BRAND| Zoro #: G1252772| Mfr #: 611-201

$137.33 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1252772 Mfr #: 611-201
Fastener Thread Direction: Right HandItem: Wheel Nut
Width Across Flats: 19.00mmDia./Thread Size: M12-1.50
Basic Material: SteelSystem of Measurement: Metric
Fastener Finish: Chrome PlatedNut Style: Hex Cap Nut
Country of Origin (subject to change): United States

Product Description

Wheel Nut, Hex Cap Nut, System of Measurement Metric, Steel, Fastener Finish Chrome Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M12-1.50, Width Across Flats 19.00mm, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.