Whistle, Horn Blast, Orange, ABS Plastic

VALUE BRAND| Zoro #: G1568506| Mfr #: 1ZBY6

$2.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Orange
Item: Whistle
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568506 Mfr #: 1ZBY6
Color: OrangeItem: Whistle
Industry Type: HealthcareMaterial: ABS plastic
Includes: Wire Key RingCountry of Origin (subject to change): China

Description

Whistle, Material ABS Plastic, Color Orange, Includes Wire Key Ring

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews