KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wide Mouth Skimmer for Vinyl Pool

VALUE BRAND| Zoro #: G2273476| Mfr #: 2ZTU4

$61.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Schedule: 40
Item: Wide Mouth Wall Skimmer
Connection Type: Solvent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273476 Mfr #: 2ZTU4
Schedule: 40Item: Wide Mouth Wall Skimmer
Connection Type: SolventFor Use With: Vinyl Pool
Country of Origin (subject to change): China

Description

Wide Mouth Wall Skimmer, For Use With Vinyl Pool, Connection Type Solvent, Schedule 40

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews