KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Winch Strap, 27ft x 4In, 5000lb

VALUE BRAND| Zoro #: G0630025| Mfr #: 1DKZ4

$25.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Breaking Strength: 15,000 lb.
Item: Winch Strap
For Use With: Mfr. Model 61221, 61222
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0630025 Mfr #: 1DKZ4
Breaking Strength: 15,000 lb.Item: Winch Strap
For Use With: Mfr. Model 61221, 61222Body Material: Polyester
Strap Width: 4"Working Load Limit: 5000 lb.
Strap Length: 27 ft.Color: Yellow
Fitting Style: Flat HookCountry of Origin (subject to change): India

Description

Web Strap, Winch Style, Strap Length 27 Ft, Strap Width 4 In, Load Capacity 5000 Lb, Working Load Limit 5000 Lb, Breaking Strength 15,000 Lb, Polyester Strapping Fabric, Bright Yellow Webbing, Flat Hook Fitting Style, For Use With Winch G0420113 or G2602232

Reviews