20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Winch Strap, 27ft x 4In, 5000lb

VALUE BRAND| Zoro #: G2228387| Mfr #: 1DKZ5

$31.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2228387 Mfr #: 1DKZ5
Strap Length: 27 ft.Strap Width: 4"
Working Load Limit: 5000 lb.Breaking Strength: 15, 000 lb.
Item: Winch StrapFitting Style: Triangle Ring
Body Material: PolyesterColor: yellow
Country of Origin (subject to change): India

Product Description

Web Strap, WIn Style, Strap Length 27 Ft, Strap Width 4 In, Load Capacity 5000 Lb, Working Load Limit 5000 Lb, Breaking Strength 15,000 Lb, Polyester Strapping Fabric, Bright Yellow Webbing, Triangle Ring Fitting Style, For Use With WIn Numbers G0420113 or G2602232

Product Reviews

Save 15%. Sign up for Z-mail.