Window Mount Kit, PK3

VALUE BRAND| Zoro #: G0465963| Mfr #: 5LTR5

$6.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Clear
Item: Hard Hat Window Mount Kit
Material: Plastic, Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465963 Mfr #: 5LTR5
Color: ClearItem: Hard Hat Window Mount Kit
Material: Plastic, MetalIncludes: (3) 3" Dia. Suction Cups, Hardware
Mounting Type: Works with 5LTR4Country of Origin (subject to change): China

Description

Hard Hat Window Mount Kit, Works with G1088753, Clear, Plastic, Metal, Includes (3) 3 In. Dia. Suction Cups, Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews