BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Window Sash Lift, Bronze, 3-7/8 in. L

VALUE BRAND| Zoro #: G1557631| Mfr #: 1XMR5

$3.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Finish: Polished Zinc
Height (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557631 Mfr #: 1XMR5
Package Quantity: 1Finish: Polished Zinc
Height (In.): 1Strike (In.): 3-7/8 x 1
Length (In.): 3-7/8Width (In.): 1
Item: Window Sash LiftHardware: Included
Material: steelBase Size (In.): 1
Projection (In.): 1Country of Origin (subject to change): China

Description

Window Sash Lift, Steel, Polished Zinc, Length (In.) 3-7/8, Height (In.) 1, Width (In.) 1, Strike (In.) 3-7/8 x 1, Projection (In.) 1, Base Size (In.) 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews