KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Windscreen, Polyeth, 4x165Ft

VALUE BRAND| Zoro #: G1093714| Mfr #: 5WUE6

$275.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Windscreen
Includes: Aluminum Grommets Every 2 Ft, Top, Bottom and Sides
Features: Mildew Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093714 Mfr #: 5WUE6
Item: WindscreenIncludes: Aluminum Grommets Every 2 Ft, Top, Bottom and Sides
Features: Mildew ResistantColor: Tan
Height: 4 ft.Length: 165 ft.
Material: PolyethyleneCountry of Origin (subject to change): China

Description

Windscreen, Height 4 ft., Length 165 ft., Color Tan, Material Polyethylene, Includes Aluminum Grommets Every 2 Ft, Top, Bottom and Sides, Features Mildew Resistant

Reviews