STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Windscreen, Polyethylene, Size 4x165 ft.

VALUE BRAND| Zoro #: G1091097| Mfr #: 3ZRW1

$209.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Green
Item: Windscreen
Includes: Aluminum Grommets Every 2 Ft, Top, Bottom and Sides
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1091097 Mfr #: 3ZRW1
Color: GreenItem: Windscreen
Includes: Aluminum Grommets Every 2 Ft, Top, Bottom and SidesHeight: 4 ft.
Features: Mildew ResistantLength: 165 ft.
Material: PolyethyleneCountry of Origin (subject to change): China

Description

Windscreen, Height 4 ft., Length 165 ft., Color Green, Material Polyethylene, Includes Aluminum Grommets Every 2 Ft, Top, Bottom and Sides, Features Mildew Resistant

Reviews