KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Windsock Kit, Orange, 18 In.

VALUE BRAND| Zoro #: G0601702| Mfr #: 3LWE5

$79.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Windsock Kit
Includes: Mounting Frame
Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601702 Mfr #: 3LWE5
Item: Windsock KitIncludes: Mounting Frame
Color: OrangeLength: 48"
Diameter: 18"Material: PVC-Lined Nylon
Frame Material: AluminumCountry of Origin (subject to change): China

Description

Windsock Kit, Color Orange, Diameter 18 In., Length 48 In., Material PVC-Lined Nylon, Frame Material Aluminum, Includes Mounting Frame

Reviews