#10-24 Grade 2 Malleable Iron Zinc Plated Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G0979185| Mfr #: 0-1C-700B17-

$29.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0979185 Mfr #: 0-1C-700B17-
Item: Wing NutMaterial Grade: Grade 2
Basic Material: Malleable IronNut Style: Wing Nut
System of Measurement: InchFastener Thread Direction: Right Hand
Fastener Thread Type: UNCFastener Finish: Zinc Plated
Dia./Thread Size: #10-24Wing Span: 1.12"
Height: 1/2"Country of Origin (subject to change): United States

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Malleable Iron, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC, Wing Span 1.12 In., Height 1/2 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.