#10-24 Grade 2 Malleable Iron Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G0798357| Mfr #: 0-1C-700BM7-

$27.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Malleable Iron
Nut Style: Wing Nut
Dia./Thread Size: #10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0798357 Mfr #: 0-1C-700BM7-
Basic Material: Malleable IronNut Style: Wing Nut
Dia./Thread Size: #10-24System of Measurement: Inch
Fastener Thread Type: UNC (Coarse)Wing Span: 1.12"
Fastener Finish: PlainFastener Thread Direction: Right Hand
Height: 1/2"Item: Wing Nut
Material Grade: Grade 2Country of Origin (subject to change): United States

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Malleable Iron, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC (Coarse), Wing Span 1.12 In., Height 1/2 In., Package Quantity 10

Reviews