Wing Nut, #10-24, Nylon, Plain, PK10

VALUE BRAND| Zoro #: G0759367| Mfr #: 0601024WN

$1.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Wing Nut
Height: 31/64"
Material Grade: Not Graded
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0759367 Mfr #: 0601024WN
Item: Wing NutHeight: 31/64"
Material Grade: Not GradedSystem of Measurement: Inch
Nut Style: Wing NutFastener Thread Direction: Right Hand
Basic Material: NylonFastener Finish: Plain
Wing Span: 0.91"Dia./Thread Size: #10-24
Country of Origin (subject to change): United States

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC, Wing Span 0.91 In., Height 31/64 In., Package Quantity 10

Product Reviews