#10-24 Steel Zinc Plated Type A-Cold Forged Wing Nuts, 100 pk.

VALUE BRAND| Zoro #: G1582131| Mfr #: 1JY85

$6.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1582131 Mfr #: 1JY85
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 0.91"Height: 15/32"
Fastener Thread Type: UNCNut Style: Wing Nut Type A-Cold Forged
Nut Standards: ASME B18.17Fastener Finish: Zinc Plated
Dia./Thread Size: #10-24Basic Material: Steel
System of Measurement: InchCountry of Origin (subject to change): China

Product Description

Wing Nut, Nut Style Wing Nut Type A-Cold Forged, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC, Wing Span 0.91 In., Height 15/32 In., Nut Standards ASME B18.17, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.