KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 Brass Plain Wing Nuts, 50 pk.

VALUE BRAND| Zoro #: G1978374| Mfr #: 1WY75

$17.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Dia./Thread Size: #10-32
Nut Standards: ASME B18.17
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1978374 Mfr #: 1WY75
Fastener Thread Type: UNF (Fine)Dia./Thread Size: #10-32
Nut Standards: ASME B18.17Nut Style: Wing Nut
Basic Material: BrassFastener Finish: Plain
Material Grade: Not GradedFastener Thread Direction: Right Hand
Item: Wing NutWing Span: 0.91"
Height: 15/32"System of Measurement: Inch
Country of Origin (subject to change): China

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Fastener Thread Type UNF, Wing Span 0.91 In., Height 15/32 In., Nut Standards ASME B18.17, Package Quantity 50

Reviews