#10-32 18-8 Stainless Steel Plain Type D-Stamped Wing Nuts, 25 pk.

VALUE BRAND| Zoro #: G2304172| Mfr #: 1WY91

$7.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2304172 Mfr #: 1WY91
Item: Wing NutFastener Thread Direction: Right Hand
Wing Span: 0.91"Height: 15/32"
System of Measurement: InchMaterial Grade: 18-8
Fastener Thread Type: UNFNut Style: Wing Nut Type D-Stamped
Nut Standards: ASME B18.17Fastener Finish: Plain
Dia./Thread Size: #10-32Basic Material: Stainless Steel
Country of Origin (subject to change): Taiwan

Product Description

Wing Nut, Nut Style Wing Nut Type D-Stamped, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Fastener Thread Type UNF, Wing Span 0.91 In., Height 15/32 In., Nut Standards ASME B18.17, Package Quantity 25
Save 15%. Sign up for Z-mail.