JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#10-32 Zinc Alloy Zinc Plated Nylon Insert Wing Nuts, 25 pk.

VALUE BRAND| Zoro #: G1812465| Mfr #: 4CAR6

$10.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1812465 Mfr #: 4CAR6
Basic Material: Zinc AlloyFastener Thread Direction: Right Hand
Item: Wing NutFastener Finish: Zinc Plated
Nut Style: Wing Nut Nylon InsertSystem of Measurement: Inch
Nut Standards: ASME B18.17Wing Span: 1.03"
Height: 1/2"Dia./Thread Size: #10-32
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut Nylon Insert, System of Measurement Inch, Basic Material Zinc Alloy, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Fastener Thread Type UNF, Wing Span 1.03 In., Height 1/2 In., Nut Standards ASME B18.17, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.