KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 Brass Plain Type A-Cold Forged Wing Nuts, 5 pk.

VALUE BRAND| Zoro #: G2010294| Mfr #: 1WY83

$12.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 1/2"-13
Nut Standards: ASME B18.17
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2010294 Mfr #: 1WY83
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 1/2"-13
Nut Standards: ASME B18.17Nut Style: Wing Nut Type A-Cold Forged
Basic Material: BrassFastener Finish: Plain
Material Grade: Not GradedFastener Thread Direction: Right Hand
Item: Wing NutWing Span: 1.93"
Height: 1"System of Measurement: Inch
Country of Origin (subject to change): China

Description

Wing Nut, Nut Style Wing Nut Type A-Cold Forged, System of Measurement Inch, Basic Material Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Wing Span 1.93 In., Height 1 In., Nut Standards ASME B18.17, Package Quantity 5

Reviews