20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/2"-13 Grade 2 Malleable Iron Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G2231801| Mfr #: 0-GH-700GM7-

$28.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2231801 Mfr #: 0-GH-700GM7-
Basic Material: Malleable IronSystem of Measurement: Inch
Material Grade: Grade 2Fastener Thread Type: UNC
Nut Style: Wing NutFastener Thread Direction: Right Hand
Item: Wing NutFastener Finish: Plain
Dia./Thread Size: 1/2"-13Wing Span: 2-1/4"
Height: 1"Country of Origin (subject to change): United States

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Malleable Iron, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Wing Span 2-1/4 In., Height 1 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.