1/2"-13 Grade 2 Malleable Iron Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G0529076| Mfr #: 0-GH-780FM7-

$45.44 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Malleable Iron
Nut Style: Wing Nut
Dia./Thread Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0529076 Mfr #: 0-GH-780FM7-
Basic Material: Malleable IronNut Style: Wing Nut
Dia./Thread Size: 1/2"-13System of Measurement: Inch
Fastener Thread Type: UNC (Coarse)Wing Span: 2"
Fastener Finish: PlainFastener Thread Direction: Right Hand
Height: 1-1/8"Item: Wing Nut
Material Grade: Grade 2Country of Origin (subject to change): United States

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Malleable Iron, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Wing Span 2 In., Height 1-1/8 In., Package Quantity 10

Reviews