JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2"-13 Grade 2 Malleable Iron Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1795333| Mfr #: 0-GH-819AM7-

$69.97 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1795333 Mfr #: 0-GH-819AM7-
Nut Style: Wing NutSystem of Measurement: Inch
Basic Material: Malleable IronItem: Wing Nut
Material Grade: Grade 2Fastener Thread Direction: Right Hand
Fastener Finish: PlainDia./Thread Size: 1/2"-13
Wing Span: 3"Height: 1-1/4"
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Malleable Iron, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Wing Span 3 In., Height 1-1/4 In., Package Quantity 10
Save 15%. Sign up for Z-mail.