1/2"-13 Grade 2 Malleable Iron Zinc Plated Wing Nuts, 5 pk.

VALUE BRAND| Zoro #: G2048733| Mfr #: 0-GH-864-17-

$56.49 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2048733 Mfr #: 0-GH-864-17-
System of Measurement: InchMaterial Grade: Grade 2
Fastener Thread Type: UNCNut Style: Wing Nut
Fastener Thread Direction: Right HandItem: Wing Nut
Fastener Finish: Zinc PlatedDia./Thread Size: 1/2"-13
Basic Material: Malleable IronWing Span: 4.50"
Height: 1-7/8"Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Malleable Iron, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Wing Span 4.50 In., Height 1-7/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.