KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 Grade 2 Malleable Iron Plain Wing Nuts, 5 pk.

VALUE BRAND| Zoro #: G1640974| Mfr #: 0-GH-864-M7-

$30.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 1/2"-13
Nut Style: Wing Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640974 Mfr #: 0-GH-864-M7-
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 1/2"-13
Nut Style: Wing NutBasic Material: Malleable Iron
Fastener Finish: PlainMaterial Grade: Grade 2
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 4.50"Height: 1-7/8"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Malleable Iron, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC (Coarse), Wing Span 4.50 In., Height 1-7/8 In., Package Quantity 5

Reviews