1/2"-13 Grade 2 Steel Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G2198481| Mfr #: 0-GH-816ES7-

$52.31 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2198481 Mfr #: 0-GH-816ES7-
Basic Material: SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: Grade 2
Fastener Thread Type: UNCNut Style: Wing Nut
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 3"Height: 3/4"
Dia./Thread Size: 1/2"-13Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Wing Span 3 In., Height 3/4 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.