JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2"-13 Grade 2 Steel Zinc Plated Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G0572494| Mfr #: 0-GH-816E87-

$55.01 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0572494 Mfr #: 0-GH-816E87-
Basic Material: SteelFastener Finish: Zinc Plated
System of Measurement: InchItem: Wing Nut
Material Grade: Grade 2Nut Style: Wing Nut
Fastener Thread Direction: Right HandDia./Thread Size: 1/2"-13
Wing Span: 3"Height: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Wing Span 3 In., Height 3/4 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.