1/2"-13 Nylon Plain Wing Nuts, 5 pk.

VALUE BRAND| Zoro #: G2397902| Mfr #: 0650013WN

$1.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2397902 Mfr #: 0650013WN
Nut Style: Wing NutFastener Thread Direction: Right Hand
Item: Wing NutFastener Thread Type: UNC
Fastener Finish: PlainMaterial Grade: Not Graded
Dia./Thread Size: 1/2"-13Basic Material: Nylon
System of Measurement: InchWing Span: 1.77"
Height: 23/32"Country of Origin (subject to change): United States

Product Description

Wing Nut, Standard, Nylon, Finish Natural, Thread Size 1/2-13, Thread Type UNC, Thread Direction Right Hand, Wing Span 1 49/64, Height 23/32 In, Color Off-White, Temp. -40 to 185 F, Hand Tightening and Reusable, Meets/Exceeds IFI, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.