1/2"-13 Nylon Plain Wing Nuts, 50 pk.

VALUE BRAND| Zoro #: G0339857| Mfr #: 0650013WN

$8.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0339857 Mfr #: 0650013WN
Basic Material: NylonFastener Finish: Plain
Nut Style: Wing NutFastener Thread Direction: Right Hand
Item: Wing NutFastener Thread Type: UNC
Dia./Thread Size: 1/2"-13System of Measurement: Inch
Wing Span: 1.77"Height: 29/32"
Country of Origin (subject to change): United States

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Wing Span 1.77 In., Height 29/32 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.