20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/2"-13 Steel Zinc Plated Type A-Cold Forged Wing Nuts, 50 pk.

VALUE BRAND| Zoro #: G0314413| Mfr #: 1JY95

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0314413 Mfr #: 1JY95
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 1.93"Height: 1"
Fastener Thread Type: UNCNut Style: Wing Nut Type A-Cold Forged
Nut Standards: ASME B18.17Fastener Finish: Zinc Plated
Dia./Thread Size: 1/2"-13Basic Material: Steel
System of Measurement: InchCountry of Origin (subject to change): China

Product Description

Wing Nut, Nut Style Wing Nut Type A-Cold Forged, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Wing Span 1.93 In., Height 1 In., Nut Standards ASME B18.17, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.