Shop Alternate Products
This Product is Discontinued
Zoro Select
Wing Nut, 1/4-20, Brass, Plain, 25 PK (Discontinued)
Mfr # 1WY77
Zoro # G1135967
This Product is Discontinued
Key Features
- Thread Size 1/4-20
- Material Brass
- Finish Plain
- System of Measurement Inch
- Thread Direction Right Hand