KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 18-8 Stainless Steel Plain Wing Nuts, 25 pk.

VALUE BRAND| Zoro #: G2321067| Mfr #: 1WY93

$9.44 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 1/4"-20
Nut Standards: ASME B18.17
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2321067 Mfr #: 1WY93
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 1/4"-20
Nut Standards: ASME B18.17Nut Style: Wing Nut
Basic Material: Stainless SteelFastener Finish: Plain
Material Grade: 18-8Fastener Thread Direction: Right Hand
Item: Wing NutWing Span: 1.09"
Height: 9/16"System of Measurement: Inch
Country of Origin (subject to change): Taiwan, Province of China

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Wing Span 1.09 In., Height 9/16 In., Nut Standards ASME B18.17, Package Quantity 25

Reviews