JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4"-20 Grade 2 Malleable Iron Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1573932| Mfr #: 0-CD-816AM7-

$42.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1573932 Mfr #: 0-CD-816AM7-
Basic Material: Malleable IronSystem of Measurement: Inch
Item: Wing NutMaterial Grade: Grade 2
Nut Style: Wing NutFastener Thread Direction: Right Hand
Fastener Finish: PlainDia./Thread Size: 1/4"-20
Wing Span: 3"Height: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Malleable Iron, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Wing Span 3 In., Height 3/4 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.