JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4"-20 Grade 2 Steel Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G2258067| Mfr #: 0-CD-700CS7-

$17.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2258067 Mfr #: 0-CD-700CS7-
System of Measurement: InchNut Style: Wing Nut
Fastener Finish: PlainMaterial Grade: Grade 2
Item: Wing NutFastener Thread Direction: Right Hand
Basic Material: SteelDia./Thread Size: 1/4"-20
Wing Span: 1.37"Height: 5/8"
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Wing Span 1.37 In., Height 5/8 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.