JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1/4"-20 Grade 2 Steel Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1835653| Mfr #: 0-CD-724BS7-

$16.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1835653 Mfr #: 0-CD-724BS7-
Fastener Thread Direction: Right HandMaterial Grade: Grade 2
System of Measurement: InchItem: Wing Nut
Nut Style: Wing NutFastener Finish: Plain
Basic Material: SteelWing Span: 1"
Height: 15/32"Dia./Thread Size: 1/4"-20
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Wing Span 1 In., Height 15/32 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.