1/4"-20 Grade 2 Steel Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G0248394| Mfr #: 0-CD-724CS7-

$17.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0248394 Mfr #: 0-CD-724CS7-
Basic Material: SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: Grade 2
Fastener Thread Type: UNCNut Style: Wing Nut
Fastener Thread Direction: Right HandItem: Wing Nut
Height: 9/16"Dia./Thread Size: 1/4"-20
Wing Span: 1.50"Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Wing Span 1.50 In., Height 9/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.