1/4"-20 Grade 2 Steel Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1983554| Mfr #: 0-CD-788AS7-

$31.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Style: Wing Nut
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1983554 Mfr #: 0-CD-788AS7-
Fastener Thread Direction: Right HandNut Style: Wing Nut
Fastener Thread Type: UNC (Coarse)Basic Material: Steel
Dia./Thread Size: 1/4"-20Item: Wing Nut
Height: 1-3/8"Fastener Finish: Plain
Material Grade: Grade 2System of Measurement: Inch
Wing Span: 1.87"Country of Origin (subject to change): Multiple

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Wing Span 1.87 In., Height 1-3/8 In., Package Quantity 10

Reviews