LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/4"-20 Grade 2 Steel Zinc Plated Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1265031| Mfr #: 0-CD-700C87-

$18.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1265031 Mfr #: 0-CD-700C87-
Material Grade: Grade 2Fastener Thread Direction: Right Hand
Basic Material: SteelItem: Wing Nut
System of Measurement: InchFastener Finish: Zinc Plated
Nut Style: Wing NutDia./Thread Size: 1/4"-20
Wing Span: 1.37"Height: 5/8"
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Wing Span 1.37 In., Height 5/8 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.