1/4"-20 Grade 2 Steel Zinc Plated Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1493606| Mfr #: 0-CD-719A87-

$18.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1493606 Mfr #: 0-CD-719A87-
Fastener Thread Direction: Right HandNut Style: Wing Nut
Item: Wing NutBasic Material: Steel
System of Measurement: InchFastener Finish: Zinc Plated
Material Grade: Grade 2Dia./Thread Size: 1/4"-20
Wing Span: 1.06"Height: 11/16"
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Wing Span 1.06 In., Height 11/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.