1/4"-20 Grade 2 Steel Zinc Plated Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1860083| Mfr #: 0-CD-724C87-

$18.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Height: 9/16"
Item: Wing Nut
Wing Span: 1.50"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1860083 Mfr #: 0-CD-724C87-
Nut Style: Wing NutFastener Thread Direction: Right Hand
Item: Wing NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Zinc Plated
Material Grade: Grade 2Dia./Thread Size: 1/4"-20
Wing Span: 1.50"Height: 9/16"
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Wing Span 1.50 In., Height 9/16 In., Package Quantity 10

Product Reviews