1/4"-20 Grade 2 Steel Zinc Plated Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1597723| Mfr #: 0-CD-788A87-

$29.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Nut Style: Wing Nut
Dia./Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597723 Mfr #: 0-CD-788A87-
Basic Material: SteelNut Style: Wing Nut
Dia./Thread Size: 1/4"-20System of Measurement: Inch
Fastener Thread Type: UNC (Coarse)Wing Span: 1.87"
Fastener Finish: Zinc PlatedFastener Thread Direction: Right Hand
Height: 1-3/8"Item: Wing Nut
Material Grade: Grade 2Country of Origin (subject to change): Multiple

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC (Coarse), Wing Span 1.87 In., Height 1-3/8 In., Package Quantity 10

Reviews