KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 Nylon Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G0788261| Mfr #: 0625020WN

$1.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Not Graded
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788261 Mfr #: 0625020WN
Material Grade: Not GradedFastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)Item: Wing Nut
Wing Span: 1.36"Dia./Thread Size: 1/4"-20
Height: 23/32"Nut Style: Wing Nut
System of Measurement: InchBasic Material: Nylon
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Nylon, Material Grade Not Graded, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC (Coarse), Wing Span 1.36 In., Height 23/32 In., Package Quantity 10

Reviews