1/4"-20 Steel Zinc Plated Type A-Cold Forged Wing Nuts, 100 pk.

VALUE BRAND| Zoro #: G2054096| Mfr #: 1JY89

$9.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2054096 Mfr #: 1JY89
Item: Wing NutFastener Thread Direction: Right Hand
Wing Span: 1.11"Height: 9/16"
Nut Style: Wing Nut Type A-Cold ForgedNut Standards: ASME B18.17
Fastener Finish: Zinc PlatedDia./Thread Size: 1/4"-20
Basic Material: SteelSystem of Measurement: Inch
Country of Origin (subject to change): China

Product Description

Wing Nut, Nut Style Wing Nut Type A-Cold Forged, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Wing Span 1.11 In., Height 9/16 In., Nut Standards ASME B18.17, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.