JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/4"-20 Zinc Alloy Zinc Plated Nylon Insert Wing Nuts, 20 pk.

VALUE BRAND| Zoro #: G1497456| Mfr #: 4CAR7

$10.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1497456 Mfr #: 4CAR7
Nut Standards: ASME B18.17Basic Material: Zinc Alloy
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Nut Style: Wing Nut Nylon InsertItem: Wing Nut
Fastener Thread Direction: Right HandWing Span: 1.25"
Height: 19/32"Dia./Thread Size: 1/4"-20
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut Nylon Insert, System of Measurement Inch, Basic Material Zinc Alloy, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Wing Span 1.25 In., Height 19/32 In., Nut Standards ASME B18.17, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.