1/4"-28 18-8 Stainless Steel Plain Wing Nuts, 25 pk.

VALUE BRAND| Zoro #: G1489503| Mfr #: 1WY95

$20.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1489503 Mfr #: 1WY95
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 1.09"Height: 9/16"
System of Measurement: InchMaterial Grade: 18-8
Fastener Thread Type: UNFNut Style: Wing Nut
Nut Standards: ASME B18.17Fastener Finish: Plain
Dia./Thread Size: 1/4"-28Basic Material: Stainless Steel
Country of Origin (subject to change): Taiwan

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Fastener Thread Type UNF, Wing Span 1.09 In., Height 9/16 In., Nut Standards ASME B18.17, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.