1/4"-28 Zinc Alloy Zinc Plated Nylon Insert Wing Nuts, 20 pk.

VALUE BRAND| Zoro #: G0327117| Mfr #: 4CAR8

$14.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0327117 Mfr #: 4CAR8
Basic Material: Zinc AlloyFastener Finish: Zinc Plated
System of Measurement: InchNut Style: Wing Nut Nylon Insert
Nut Standards: ASME B18.17Fastener Thread Direction: Right Hand
Item: Wing NutWing Span: 1.25"
Height: 19/32"Fastener Thread Type: UNF
Dia./Thread Size: 1/4"-28Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut Nylon Insert, System of Measurement Inch, Basic Material Zinc Alloy, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Fastener Thread Type UNF, Wing Span 1.25 In., Height 19/32 In., Nut Standards ASME B18.17, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.