3/4"-10 Grade 2 Steel Zinc Plated Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G2155115| Mfr #: 0-JJ-700J87-

$34.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Style: Wing Nut
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155115 Mfr #: 0-JJ-700J87-
Fastener Thread Direction: Right HandNut Style: Wing Nut
Fastener Thread Type: UNC (Coarse)Basic Material: Steel
Dia./Thread Size: 3/4"-10Item: Wing Nut
Height: 1-3/16"Fastener Finish: Zinc Plated
Material Grade: Grade 2System of Measurement: Inch
Wing Span: 2.94"Country of Origin (subject to change): Multiple

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC, Wing Span 2.94 In., Height 1-3/16 In., Package Quantity 10

Reviews