3/4"-10 Steel Zinc Plated Type A-Cold Forged Wing Nuts, 5 pk.

VALUE BRAND| Zoro #: G0443904| Mfr #: 1JY99

$10.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0443904 Mfr #: 1JY99
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 2.75"Height: 1-7/16"
Fastener Thread Type: UNCNut Style: Wing Nut Type A-Cold Forged
Nut Standards: ASME B18.17Fastener Finish: Zinc Plated
Dia./Thread Size: 3/4"-10Basic Material: Steel
System of Measurement: InchCountry of Origin (subject to change): China

Product Description

Wing Nut, Nut Style Wing Nut Type A-Cold Forged, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC, Wing Span 2.75 In., Height 1-7/16 In., Nut Standards ASME B18.17, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.